Utility Cart, Polypropylene, 500 lb Load Capacity, 44.63 in L, 25-1/2 in W, 39 in H

  • Mfr # 54831MB

  • Zoro # G813343483


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39 in
Overall Length
44.63 in
Overall Width
25-1/2 in
Material
Polypropylene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54831MB
Zoro #
G813343483
UPC #
092644548314
Country of Origin
China

Dimensions

Overall Height
39 in
Overall Length
44.63 in
Overall Width
25-1/2 in
Wheel Diameter
6" (15.2 cm)
Overall Depth
39 in

Details

Material
Polypropylene
Color
Black
Load Capacity
500 lb
Item
Utility Cart
Number of Caster Wheels
4
Number of Casters
4
Features
Enhanced Storage Capacity, Compatible with MODbox™ Tool Pouches and Accessories
Application
Transporting Goods

Description

Modbox Utility Cart


  • The MODboxTM Utility Cart has a 39-Inch overall height which makes it taller than most carts and more comfortable when using the top shelf as a work surface
  • 6-Inch rubber caster wheels to effortlessly move almost anything anywhere
  • Cart handle includes two cup holders and multiple compartments for small tools, hardware, pens, cell phones, utility knives, and more
  • Rails around the top shelf allow for the attachment of MODboxTM accessories and tool pouches
  • Notches on the top shelf can be used to steady conduit and 2-Inch by 4-Inch boards for measuring or cutting
  • Cart leg holes accommodate 1/2-Inch conduit to hold spools of wire and other items
  • 500-Pound capacity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.