Zoro Homepage

Utility Knife Razor Blade, 7 in L

  • Mfr # 44133

  • Zoro # G4025038


product price: $20.49
/ea

Key Features

Overall Length
7 in
Blade Type
Razor Blade
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44133
Zoro #
G4025038
UPC #
092644440410
Country of Origin
China

Dimensions

Overall Length
7 in

Details

Item
Utility Knife
Blade Type
Razor Blade
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Rubber
Application
General Purpose
Blade Change
Manual
Stores
(5) Blades
Blade Operation
Retractable
Number of Blades Included
6
Features
Internal Blade Storage, Heavy Duty
Handle Color
Black/Orange
Blade Change Method
Manual

Description

Utility Knife, Application General Purpose, Blade Change Method Manual, Blade Material Steel, Blade Operation Retractable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.