Zoro Homepage

Utility Scissor, 6-3/8-Inch

  • Mfr # 544

  • Zoro # G5149912


product price: $14.99
/ea

Key Features

Overall Length
6-3/8"
Blade Material
Carbon Steel
Handle Style
Straight, Soft Grip
Cutting Edge
Standard
Features
Soft to the Touch Handles, For Both Right and Left Handed Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544
Zoro #
G5149912
UPC #
092644761270
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6-3/8"
Length
Blade: 1-3/4"
Width
3.375"

Details

Blade Material
Carbon Steel
Handle Style
Straight, Soft Grip
Cutting Edge
Standard
Item
Utility Scissor
Features
Soft to the Touch Handles, For Both Right and Left Handed Use
Primary Application
Cutting, Upholstery, Headliners, Rubber, and Floral Stems
Adjustable
Yes
Cutting Action
Straight

Description

Utility Scissor, 6-3/8-Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.