Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Shear, Curved Blades , 6-3/8-Inch

  • Mfr # 544C

  • Zoro # G1929982


product price: $19.15
/ea

Key Features

Overall Length
6-3/8"
Blade Material
Carbon Steel
Handle Style
Offset
Handle Material
Plastisol Coated
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544C
Zoro #
G1929982
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6-3/8"
Length of Cut
1 3/4 in
Length
Blade: 1-3/4"
Width
3.375"
Blade Length
1 3/4 in

Details

Blade Material
Carbon Steel
Handle Style
Offset
Handle Material
Plastisol Coated
Tip Shape
Pointed
Cutting Edge
Knife
Item
Utility Shear
Left/Right Hand
Ambidextrous
Primary Application
Excellent for Cutting, Upholstery, Headliners, Rubber, Floral Stems
Handle Design
Comfort Grip
Features
Utility Shear with Extra Large Rings and Curved Blades, Functions with Ambidextrous Handles, Highly Durable Scissors that also Provide a Comfortable Grip
Application
Industrial
Cutting Action
Straight
Handle Color
Blue
Adjustable
Yes
Material Application
Multipurpose
Blade Finish
Chrome Plated
Pivot Type
Rivet
Spring Assist Handle
No
Insulated
No
Cutting Edge Type
Straight
Includes Wire Stripping Notch
No
Hand Orientation
Ambidextrous
Non-Sparking
No

Description

Shears, Application Industrial, Blade Finish Chrome Plated, Blade Length 1 3/4 in, Blade Material Steel, Cutting Action Straight, Cutting Edge Type Straight, Hand Orientation Ambidextrous, Handle Color Blue, Handle Design Comfort Grip, Handle Material Plastic, Handle Style Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.