Zoro Homepage

Utility Staple Holder

  • Mfr # STP100

  • Zoro # G900974392


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Nail Type
Utility Staple Holder
Staple Capacity
35 to 40
Crown Width
1" (25 mm); 2.68" (6.8 cm)
Leg Length
2" (51 mm)
Material
Steel and Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STP100
Zoro #
G900974392
UPC #
092644610110
Country of Origin
Taiwan, Province of China

Dimensions

Crown Width
1" (25 mm); 2.68" (6.8 cm)
Leg Length
2" (51 mm)
Overall Length
12.28" (31.2 cm)
Fits Wire Dia.
1" (25 mm)
Height
7.05" (17.9 cm)

Details

Item
Utility Staple Holder
Nail Type
Utility Staple Holder
Staple Capacity
35 to 40
Material
Steel and Aluminum
Primary Application
Wire/Cable Stapling
For Use With
All Ground Wire and Molding Types
Tool Weight
4 lb (1.8 kg)
Features
Loads Automatically

Description

Utility Staple Holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.