Zoro Homepage

VDV Apprentice Cable Installation Kit with Scout Pro 3, 6-Piece

  • Mfr # VDV001-819

  • Zoro # G1236460


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
6
Includes
Snip, Cable Stripper, Punchdown Tool, (2) Crimpers, (1) Tester with Batteries, and Carry Case
SAE or Metric
SAE, Metric
Features
DuraBlade, Data Plug Wiremap and Coax Tester, Compression Crimper and Ratcheting Twisted Pair Crimp Tool
Number of Wrenches
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV001-819
Zoro #
G1236460
UPC #
092644581915
Country of Origin
United States

Dimensions

Overall Length
11-1/8"
Tool Storage Depth
10 4/5 in
Drive Size1
Sockets Not Included
Tool Storage Height
4 1/8 in
Tool Storage Width
12 3/10 in

Details

Item
Voice/Data/Video Apprentice Tool Set
Number of Pieces
6
Includes
Snip, Cable Stripper, Punchdown Tool, (2) Crimpers, (1) Tester with Batteries, and Carry Case
SAE or Metric
SAE, Metric
Features
DuraBlade, Data Plug Wiremap and Coax Tester, Compression Crimper and Ratcheting Twisted Pair Crimp Tool
Number of Wrenches
0
Number of Miscellaneous Tools
0
Putty Knives and Scrapers Included
None
Wrenches Included
None
Pliers Included
None
Number of Inspection and Retrieving Tools
0
Number of Cutting Tools
1
Cutting Tools Included
Snips
Inspection and Retrieving Tools Included
None
Tool Storage Included
Yes
Miscellaneous Tools Included
None
Number of Pliers
0
Tool Families Included
Cutting Tools, Electrical and Telecom Tools
Primary Application
Communication
Material
Metal and Plastic
Measurement Type
SAE
Tool Storage Type
Tool Case
Abrasives and Finishing Tools Included
None
Plumbing Tools Included
None
Electrical and Telecom Tools Included
Cable stripper, Crimping Tool, Punch Down Tool, Voltage Detector
Number of Plumbing Tools
0
Number of Measuring and Testing Tools
0
Measuring and Testing Tools Included
None
Number of Sockets, Drive Tools, and Accessories
0
Number of Abrasives and Finishing Tools
0
Sockets, Drive Tools, and Accessories Included
None
Number of Electrical and Telecom Tools
5
Number of Putty Knives and Scrapers
0

Description

Voice/Data/Video Apprentice Tool Set, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 6, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included Snips, Plumbing Tools Included None, Electrical and Telecom Tools Included Cable stripper, Crimping Tool, Punch Down Tool, Voltage Detector, Measuring and Testing Tools Included None, Miscellaneous Tools Included None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.