Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Reducing Hammer, 20-Ounce

  • Mfr # H81020

  • Zoro # G621687014


product price: $46.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H81020
Zoro #
G621687014
UPC #
092644810299
Country of Origin
Viet Nam

Description

Vibration-Reducing Hammer, 20-Ounce, Hammer Type Framing Hammer, Head Material Forged Steel, Handle Material Steel, Grip Style Textured, Head Weight 20 oz, Overall Length 15 in, Face Texture Smooth, Includes Nail Holder Yes, Face Material Forged Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.