Zoro Homepage

Wearable Bluetooth Speaker

  • Mfr # AEPWS1

  • Zoro # G622447310


product price: $67.15
/ea

Key Features

Includes
Wireless Speaker; 2-Foot USB-A to USB-C Charging Cable
Application
Jobsites, Factories, Working Out, Hiking, Biking, Running, Camping
Length
11.8 in
Width
18.5 in
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEPWS1
Zoro #
G622447310
UPC #
092644694851
Country of Origin
Viet Nam

Dimensions

Length
11.8 in
Width
18.5 in
Height
27.6 in

Details

Includes
Wireless Speaker; 2-Foot USB-A to USB-C Charging Cable
Application
Jobsites, Factories, Working Out, Hiking, Biking, Running, Camping
Color
Orange
Material
ABS, PC, TPE

Description

Klein Tools Wearable Bluetooth Speaker is a rugged, hands-free audio solution engineered for skilled trades and active consumers. Developed in collaboration with HVAC techs, electricians, and outdoor gear testers, it addresses the real-world need for portable sound without compromising mobility. Its magnetic clip mount, IP67 waterpoof, and Bluetooth connectivity were all shaped by field feedback, making it the go-to audio companion for noisy jobsites, solo installs and weekend adventures. IP67 waterproof rating built to withstand rain and jobsite dust. Magnetic clip mount for secure hands free attachment. 12 hour battery life designed for all-day performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.