Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weatherproof F-Compression Connectors RG6 10-Pack

  • Mfr # VDV812-623

  • Zoro # G6025089


product price: $12.19
/pk 10, $1.22/ea

Key Features

Cable Type
RG6
Sub-Category
Coaxial
Connector Details
1 x F Connector Antenna Male
Material
Metal
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV812-623
Zoro #
G6025089
UPC #
-
Country of Origin
China

Dimensions

Width
3 in
Height
6 in
Depth
1 in

Details

Item
Antenna Connector
Cable Type
RG6
Sub-Category
Coaxial
Connector Details
1 x F Connector Antenna Male
Material
Metal
Connector Type
F Connector Antenna - Male

Description

Compression Connector,RG6,Outdoor F,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.