Web-Strap Hoist Deluxe
- Mfr # KN1600PEX
- Zoro # G3499069
product price:Â
$
750.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33" (83.8 cm)
Overall Width
4" (10.2 cm)
Includes
Removable Handle
Standards
Meets ANSI/ASME B30.21-2014 and B30.10-2014 Standards
Overall Height
5" (12.7 cm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KN1600PEX
- Zoro #
- G3499069
- UPC #
- 092644611063
- Country of Origin
- Japan
Dimensions
- Overall Length
- 33" (83.8 cm)
- Overall Width
- 4" (10.2 cm)
- Overall Height
- 5" (12.7 cm)
Details
- Item
- Web Strap Hoist
- Includes
- Removable Handle
- Standards
- Meets ANSI/ASME B30.21-2014 and B30.10-2014 Standards
Description
Web Strap Hoist
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.