Shop KLEIN TOOLS
See all product information
Create Account
Whisk Attachment, Replacement Part
- Mfr # 56513
- Zoro # G8155508
product price:Â
$
9.99
/ea
Key Features
Features
Female Connector to Attach Additional Accessories
Color
Orange
Net Weight
1.6 oz (45 g)
Type
Replacement Whisk
Application
Wire Pulling, Installation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56513
- Zoro #
- G8155508
- UPC #
- 092644565137
- Country of Origin
- United States
Dimensions
- Overall Length
- 3.6" (9.1 cm)
Details
- Item
- Whisk Attachment, Replacement Part
- Features
- Female Connector to Attach Additional Accessories
- Color
- Orange
- Net Weight
- 1.6 oz (45 g)
- Type
- Replacement Whisk
- Application
- Wire Pulling, Installation
- Material
- Polypropylene, Stainless Steel
Description
Whisk Attachment, Replacement Part
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.