Wide-Mouth Tool Bag, Black/Orange, 1680D Ballistic Polyester, 55 Pockets (Discontinued)
- Mfr # 554181914
- Zoro # G9040166
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554181914
Zoro #
G9040166
UPC #
092644554650
Country of Origin
China
Dimensions
Overall Width
19 in
Overall Height
16 in
Width
19"
Overall Depth
6 1/2 in
Height
16"
Depth
6-1/2"
Details
Item
Wide-Mouth Tool Bag
Color
Black/Orange
Material
1680D Ballistic Polyester
Features
Lock Bars to Keep Bag Open, Two Padded Meter Pockets, Orange Interior, Fully Molded Bottom, Shoulder Strap and Padded Handles
Number of Inside Pockets
2
Number of Pieces
1
Closure Type
Zipper
Number of Pockets
55
Number of Outside Pockets
53
Description
Wide-Mouth Tool Bag, Material 1680D Ballistic Polyester, Closure Type Zipper, Overall Height 16 in, Overall Depth 6 1/2 in, Overall Width 19 in, Color Black/Orange, Features Lock Bars to Keep Bag Open, Two Padded Meter Pockets, Orange Interior, Fully Molded Bottom, Shoulder Strap and Padded Handles, Number of Inside Pockets 2, Number of Outside Pockets 53, Number of Pockets 55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.