
Wide Steel Fish Tape, 1/4-Inch x 25-Foot
Mfr # 56335
Zoro # G7974304
product price: $16.97
/eaKey Features
Features
1/4" Wide Tape; 60 lb Pull Force
Tape Material
Steel
Includes
25' Wide Steel Fish Tape
Color
Orange/Black
Type
Wide Steel Fish Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56335
Zoro #
G7974304
UPC #
092644563355
Country of Origin
United States
Dimensions
Overall Length
1.20" (3.0 cm)
Pole Diameter
7" (17.8 cm)
Tape Size
25' x 1/4" x 0.03" (7.6 m x 0.6 cm x 0.08 cm)
Tape Diameter
1/4 in
Fits Case Diameter
7 in
Case Diameter
7 in
Tape Length Range
50 ft or less
Tape Width/Diameter
1/4 in
Tape Length
1 1/5 in
Details
Item
Wide Steel Fish Tape 25 ft.
Features
1/4" Wide Tape; 60 lb Pull Force
Tape Material
Steel
Includes
25' Wide Steel Fish Tape
Color
Orange/Black
Type
Wide Steel Fish Tape
Material
Steel
Net Weight
1.3 lb (0.6 kg)
Application
Wire Pulling
Case Style
Fish Tape
Case Winding Type
Internal Rotating
Tape Shape
Flat
Tape End Style
Metal Eyelet
Tape Tensile Strength
60 lb
Description
Wide Steel Fish Tape 25 ft., Tape End Style Metal Eyelet, Tape Length 1 1/5 in, Tape Material Steel, Tape Shape Flat, Case Winding Type Internal Rotating, Tape Diameter 1/4 in, Tape Tensile Strength 350 lb/in, Case Diameter 7 in, Case Style Optimized design of the tape housing decreases payout effort; compact size makes it a staple for your everyday tool bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.