Zoro Homepage

Wind Proof Hinged Balaclava

  • Mfr # 60132

  • Zoro # G7751631


product price: $16.49
/ea

Key Features

Color
Black
Style
Balaclava
Adjustment Type
Wind Proof Hinged Balaclava
Material
91% Polyester, 5% Thermoplastic Polyurethane, 4% Spandex
Size
One Size Fits Most
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60132
Zoro #
G7751631
UPC #
092644601323
Country of Origin
Indonesia

Dimensions

Size
One Size Fits Most

Details

Color
Black
Style
Balaclava
Item
Wind Proof Hinged Balaclava
Adjustment Type
Wind Proof Hinged Balaclava
Material
91% Polyester, 5% Thermoplastic Polyurethane, 4% Spandex
Features
Hinged Design, Extra Layer of Wind Protectant Fabric in front
Weight
2.6 oz (75 g)
Areas Covered
Head, Neck, Mouth

Description

Wind Proof Hinged Balaclava

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.