Zoro Homepage

Winter Thermal Gloves, L

  • Mfr # 60620

  • Zoro # G908994620


product price: $24.99
/ea

Key Features

Size
Large
Insulated
Yes
Application
Wire Pulling
Closure Type
Work Gloves
Features
20 g Thinsulate and Waterpoof Liner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60620
Zoro #
G908994620
UPC #
092644606205
Country of Origin
Pakistan

Dimensions

Size
Large
Glove Width
1.5" (3.8 cm)

Details

Item
Winter Thermal Gloves, L
Insulated
Yes
Application
Wire Pulling
Closure Type
Work Gloves
Features
20 g Thinsulate and Waterpoof Liner
Gender
Unisex
Lining
Thinsulateā„¢
Cuff Style
Hook and Loop
Color
Black, Charcoal Grey, Orange, White
Palm Material
Synthetic Leather

Description

Winter Thermal Gloves, L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.