Zoro Homepage

Winter Thermal Gloves, S, Hook and Loop Cuff, Black, Charcoal Grey, Orange, White, Small

  • Mfr # 60618

  • Zoro # G108994611


product price: $24.98
/ea

Key Features

Size
Small
Color
Black, Charcoal Grey, Orange, White
Cuff Style
Hook and Loop
Application
Wire Pulling
Glove Width
1" (2.5 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60618
Zoro #
G108994611
UPC #
092644606182
Country of Origin
Pakistan

Dimensions

Size
Small
Glove Width
1" (2.5 cm)
Length
4.25" (10.5 cm)

Details

Item
Winter Thermal Gloves, S
Color
Black, Charcoal Grey, Orange, White
Cuff Style
Hook and Loop
Application
Wire Pulling
Features
20 g Thinsulate and Waterpoof Liner
Weight
4.2 oz (118 g)
Lining
Thinsulateā„¢
Palm Material
Synthetic Leather
Insulated
Yes

Description

Winter Thermal Gloves, S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.