Zoro Homepage

Winter Thermal Gloves, XL

  • Mfr # 60621

  • Zoro # G608994661


product price: $24.99
/ea

Key Features

Color
Black, Charcoal Grey, Orange, White
Cuff Style
Hook and Loop
Insulated
Yes
Coating Material
45% Synthetic Leather, 20% Knit Fabric, 7% 3M Thinsulate 40g liner, 7% Polyester, 6% EVA foam Padding, 6% Nylon Stitching, 5% Polyester WAterproof Membrane, 4% Other
Closure Type
Work Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60621
Zoro #
G608994661
UPC #
092644606212
Country of Origin
Pakistan

Dimensions

Size
XL

Details

Item
Winter Thermal Gloves, XL
Color
Black, Charcoal Grey, Orange, White
Cuff Style
Hook and Loop
Insulated
Yes
Coating Material
45% Synthetic Leather, 20% Knit Fabric, 7% 3M Thinsulate 40g liner, 7% Polyester, 6% EVA foam Padding, 6% Nylon Stitching, 5% Polyester WAterproof Membrane, 4% Other
Closure Type
Work Gloves
Lining
Thinsulateā„¢
Palm Material
Synthetic Leather

Description

Winter Thermal Gloves, XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.