Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Marker Book 120/240V 3 Phase 1-48

  • Mfr # 56251

  • Zoro # G3498840


product price: $11.99
/ea

Key Features

Legend
1 to 48
Color
Black, Blue, Red on White
Label Width
0.25 in
Material
Vinyl Cloth
Label Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56251
Zoro #
G3498840
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Label Width
0.25 in
Label Height
1.5 in

Details

Item
Individual Wire Marker
Legend
1 to 48
Color
Black, Blue, Red on White
Material
Vinyl Cloth
Label Type
Preprinted
Markers per Card
72

Description

Individual Wire Marker, Preprinted, Legend 1 to 48, Color Black, Blue, Red on White, Markers per Card 72, Material Vinyl Cloth, Label Width 0.25 in, Label Height 1.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.