Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Marker Book-Black Letters, Numbers and Symbols

  • Mfr # 56253

  • Zoro # G3498877


product price: $12.97
/ea

Key Features

Legend
(-) Minus, (/) Forward Slash, (+) Plus , 0 to 15, A to Z
Color
Black on White
Material
Vinyl Cloth
Label Width
0.2 in
Label Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56253
Zoro #
G3498877
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Label Width
0.2 in
Label Height
1.5 in

Details

Item
Individual Wire Marker
Legend
(-) Minus, (/) Forward Slash, (+) Plus , 0 to 15, A to Z
Color
Black on White
Material
Vinyl Cloth
Label Type
Preprinted
Markers per Card
90

Description

Individual Wire Marker, Preprinted, Legend (-) Minus, (/) Forward Slash, (+) Plus , 0 to 15, A to Z, Color Black on White, Markers per Card 90, Material Vinyl Cloth, Label Width 0.2 in, Label Height 1.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.