Shop KLEIN TOOLS
See all product information
Create Account
Wire Marker Book-Electrical Panel
- Mfr # 56254
- Zoro # G3498892
product price:Â
$
12.99
/ea
Key Features
Overall Length
5.5" (14 cm)
Primary Application
Wire Labeling
Features
Large Print
Handle Type
Strong Tack Adhesive
Overall Width
3.328" (8.5 cm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56254
- Zoro #
- G3498892
- UPC #
- 092644562549
- Country of Origin
- Taiwan, Province of China
- Item
- Wire Marker Book-Electrical Panel
- Primary Application
- Wire Labeling
- Features
- Large Print
- Handle Type
- Strong Tack Adhesive
- Material
- Vinyl Coated White Cloth
- Color
- Black Print on White
- Tool Weight
- 1.6 oz (45 g)
- Handle Style
- Household Panel
Dimensions
- Overall Length
- 5.5" (14 cm)
- Overall Width
- 3.328" (8.5 cm)
- Height (In.)
- 0.125 in (0.3 cm)
Description
Wire Marker Book-Electrical Panel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.