Zoro Homepage

Wire Reel, Quick-Lock, Tie

  • Mfr # 27500

  • Zoro # G611918555


product price: $59.99
/ea

Key Features

Dimensions
6.29" x 4" (16 cm x 10.16 cm)
Overall Depth
6.2900 in
Housing Material
Aluminum
Overall Length
6.29"
Overall Height
2.7840 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27500
Zoro #
G611918555
UPC #
092644640391
Country of Origin
China

Dimensions

Dimensions
6.29" x 4" (16 cm x 10.16 cm)
Overall Depth
6.2900 in
Overall Length
6.29"
Overall Height
2.7840 in
Overall Width
6.29"

Details

Item
Cord Reel
Housing Material
Aluminum
Reel Color
black

Description

Wire Reel, Quick-Lock, Tie

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.