
Wire Rope Cutter
Mfr # 63035SC
Zoro # G4537172
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Overall Length
16 in
Cutting Action
Shear
Primary Application
Wire Rope and Cable
Features
Clean Cuts, Hinge Bolt With Pin-Set Nut For Proper Blade Tension, Shear Type Blades For Square
Handle Design
Plastic Covered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63035SC
Zoro #
G4537172
UPC #
092644630033
Country of Origin
United States
Dimensions
Overall Length
16 in
For Maximum Wire Thickness
9/32 in
Details
Item
Cable Cutter
Cutting Action
Shear
Primary Application
Wire Rope and Cable
Features
Clean Cuts, Hinge Bolt With Pin-Set Nut For Proper Blade Tension, Shear Type Blades For Square
Handle Design
Plastic Covered
Cutting Capacity Soft Steel
9/32 in
Cutting Capacity Wire Rope
9/32 in
For Use With
Wire up to 9/32" and Stoffel(R) Container Seals
Weight
2 lb
Handle Material
Plastic
Includes Cushioned Grip
Yes
Insulated
No
Handle Style
Non Slip Grip
Grip Material
Plastic
Material Application
Wire Rope and Cables
Jaw Material
Forged Steel
Ratcheting Jaw
No
Cutter Type
General Purpose Cable Cutter
Handle Color
Red
For Wire/Cable Type
Wire Rope
Description
Cable Cutter, Cutter Type General Purpose Cable Cutter, Cutting Action Shear, Features Clean Cuts, Hinge Bolt With Pin-Set Nut For Proper Blade Tension, Shear Type Blades For Square, For Maximum Wire Thickness 9/32 in, For Wire/Cable Type Wire Rope, Grip Material Plastic, Handle Color Red, Handle Material Plastic, Handle Style Non Slip Grip, Includes Cushioned Grip Yes, Insulated No, Jaw Material Forged Steel, Material Application Wire Rope and Cables, Overall Length 16 in, Ratcheting Jaw No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.