Zoro Homepage

WireSpanner Plus Telescopic Pole

  • Mfr # SRS56036

  • Zoro # G6515665


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Length
18' (5.5 m)
Material
Lightweight Resin
Color
Orange
Features
Large Hook Attachment
Weight
2.8 lb (1.3 kg)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRS56036
Zoro #
G6515665
UPC #
092644560361
Country of Origin
China

Dimensions

Length
18' (5.5 m)

Details

Item
Wirespanner Plus Telescopic Pole
Material
Lightweight Resin
Color
Orange
Features
Large Hook Attachment
Weight
2.8 lb (1.3 kg)
Includes
Telescopic Pole; Padded Shoulder Strap

Description

Wirespanner Plus Telescopic Pole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.