Zoro Homepage

Wood Folding Rule, Inside Reading

  • Mfr # 900-6

  • Zoro # G0584109


product price: $28.39
/ea

Key Features

Length (In.)
6' (1.8 m)
Width (In.)
0.75" (1.9 cm)
Material
Wood
Graduations
1/16"
Features
Locking Joints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-6
Zoro #
G0584109
UPC #
092644863004
Country of Origin
Mexico

Dimensions

Length (In.)
6' (1.8 m)
Width (In.)
0.75" (1.9 cm)

Details

Item
Wood Folding Rule - Inside Reading
Material
Wood
Graduations
1/16"
Features
Locking Joints

Description

Wood Folding Rule - Inside Reading

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.