Zoro Homepage
This item is Discontinued.
Klein Tools WorkEnds Kit for VDV427-047 VDV770-050

WorkEnds Kit for VDV427-047 (Discontinued)

  • Mfr # VDV770-050
  • Zoro # G3498673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV770-050
Zoro #
G3498673
UPC #
092644580826
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3.203" (8.1 cm)
Item Width
2.2500 in
Item Depth
3.2000 in
Item Height
0.4500 in

Details

Application
Cable Termination
Configuration End 2
1/4" Female Hex
Configuration End 1
Proprietary Magnetic Hex

Description

Work Ends Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.