
Wrecking Bar, 24-Inch
Mfr # 66095
Zoro # G515718503
product price: $25.98
/eaKey Features
Overall Length
24 in
Finish
Matte
Features
Overmold Grip, Precision Ground Claws
Material
Carbon Steel
Bar Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66095
Zoro #
G515718503
UPC #
92644660955
Country of Origin
Viet Nam
Dimensions
Overall Length
24 in
Overall Width
1.9 in
Depth
5.1 in
Details
Finish
Matte
Features
Overmold Grip, Precision Ground Claws
Material
Carbon Steel
Bar Color
Black
Description
Klein Tool's Wrecking Bars are forged from high quality durable carbon steel and combine versatility and ergonomics for the most demanding professional demolition applications. Improved with precision ground claws and an additional recessed nail pulling slot for ultimate versatility. Sharp precision ground claw helps to remove nails easily. Forged steel design for durability and long-time use. Corrosion resistant coating for long-lasting lifespan. Crafted to be durable for long-time use. Durable, forged steel design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.