
Wrecking Bar, 36-Inch
Mfr # 66096
Zoro # G815718500
product price: $30.99
/eaKey Features
Material
Carbon Steel
Bar Color
Black
Features
Overmold Grip, Precision Ground Claws
Overall Length
36 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66096
Zoro #
G815718500
UPC #
92644660962
Country of Origin
Viet Nam
Dimensions
Overall Length
36 in
Overall Width
1.9 in
Depth
5.1 in
Details
Material
Carbon Steel
Bar Color
Black
Features
Overmold Grip, Precision Ground Claws
Finish
Matte
Description
Klein Tool's Wrecking Bars are forged from high quality durable carbon steel and combine versatility and ergonomics for the most demanding professional demolition applications. Improved shock absorbing overmold grips for comfort and control, with precision ground claws and an additional recessed nail pulling slot for ultimate versatility. Sharp precision ground claw helps to remove nails easily. Comfortable shock absorbing grip. Corrosion resistant coating for long-lasting lifespan. Crafted to be durable for long-time use. Durable, forged steel design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.