Zoro Homepage

Zipper Bag, Contractor's Leather Portfolio

  • Mfr # 5136

  • Zoro # G7461002


product price: $82.95
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Leather
Width
17 in
Depth
1/2 in
Number of Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5136
Zoro #
G7461002
UPC #
092644550348
Country of Origin
Mexico

Dimensions

Width
17 in
Depth
1/2 in
Height
12 in

Details

Item
Portfolios
Color
Brown
Material
Leather
Number of Pockets
1
Features
Heavy Duty Zipper

Description

Portfolios, Contractors Zipper, Width 17 In, Depth 45/64 In, Height 12 In, Top Grain Leather, Brown, Great For Transporting Contracts, Quotations Work Orders, Plans And Schedules, Holds Clipboards, Binders, And Mobile Phones, Heavy-Duty Zipper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.