Zoro Homepage

Zipper Bag, Contractor's Portfolio, Canvas

  • Mfr # 5336

  • Zoro # G4767777


product price: $22.45
/ea

Key Features

Color
Natural
Material
Canvas
Width
17 in
Depth
1/2 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5336
Zoro #
G4767777
UPC #
092644553813
Country of Origin
United States

Dimensions

Width
17 in
Depth
1/2 in
Height
12 in

Details

Item
Contractor's Zipper Portfolio Bag
Color
Natural
Material
Canvas

Description

Contractor's Zipper Portfolio Bag, Width 17 In., Depth 45/64 In., Height 12 In., Material Canvas, Color Natural

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.