Zoro Homepage

Zipper Bag, Stand-Up Tool Pouch, 2-Pack

  • Mfr # 55470

  • Zoro # G3499793


product price: $15.35
/pk 2, $7.68/ea

Key Features

Width
1.125" (2.9 cm)
Color
Orange/Black; Gray/Black
Material
1680d Ballistic Nylon, 2520d Ballistic Nylon Bottom
Size
2-Piece
Outside Height
6.5" (16.5 cm); 7.5" (19.1 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55470
Zoro #
G3499793
UPC #
092644554704
Country of Origin
Cambodia

Dimensions

Width
1.125" (2.9 cm)
Size
2-Piece
Outside Height
6.5" (16.5 cm); 7.5" (19.1 cm)

Details

Color
Orange/Black; Gray/Black
Material
1680d Ballistic Nylon, 2520d Ballistic Nylon Bottom
Item
Reclosable Poly Bag
Type
Stand-Up
Closure Type
Zipper

Description

Reclosable Poly Bag, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.