Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zipper Bags, Canvas Tool Pouches Brown/Black/Gray/Red, 4-Pack

  • Mfr # 5141

  • Zoro # G4568864


product price: $39.97
/ea

Key Features

Width
0.7"
Color
Black, Brown, Gray, Red
Material
Canvas
Features
Bank Deposit Bag for Cash
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5141
Zoro #
G4568864
UPC #
092644200113
Country of Origin
United States

Dimensions

Width
0.7"
Overall Depth
3/4 in
Overall Height
7 in
Height
7"
Overall Width
12 1/2 in
Length
12-1/2"

Details

Item
Tool Bag Set
Color
Black, Brown, Gray, Red
Material
Canvas
Features
Bank Deposit Bag for Cash
Number of Pieces
4
Number of Pockets
0
Closure Type
Zipper
Includes
No. 10 natural canvas, brass zipper
Number of Outside Pockets
0
Number of Inside Pockets
0
Bag Style
Flat Zippered
Web Strap
No
Number of Shoulder Straps
0
Reinforced Bottom
Reinforced Bottom Not Included
Primary Application
General Purpose
Includes Laptop Pocket
Laptop Pocket Not Included
Drain Holes
Drain Holes Not Included
Number of Bags
4
Shape
Rectangle
Total Storage Capacity
0.03 cu ft

Description

Keep your tool bag organized with these zipper bags. The 4-pack comes in an assortment of colors for easy identification. Convenient storage for pliers, wrenches, screwdrivers, nut drivers, other tools and spare parts. Durable canvas and heavy-duty brass zipper ensure long life.


•Tool Bag Set includes 4 assorted colors: red, gray, black, and brown
•Heavy-duty No. 10 canvas makes these tool pouches strong
•Features brass zipper to keep items secure
•Convenient storage for pliers, wrenches, screwdrivers, nut drivers, other tools and spare parts
•Ideal for bank deposit cash bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.