Zoro Homepage

Zipper Tool Bag, Extra-Long, 16

  • Mfr # 62042

  • Zoro # G314632888


product price: $14.15
/ea

Key Features

Color
Natural
Material
No. 10 Canvas
Features
Brass Zipper, Reinforced Webbed Tab, 3'' Gusseted Bottom
Includes
(1) Zipper Bag
Length
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62042
Zoro #
G314632888
UPC #
092644620423
Country of Origin
Philippines

Dimensions

Length
16"

Details

Color
Natural
Material
No. 10 Canvas
Features
Brass Zipper, Reinforced Webbed Tab, 3'' Gusseted Bottom
Includes
(1) Zipper Bag

Description

Zipper Tool Bag, Extra-Long, 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.