Zoro Homepage

Antimicrobial Replacement Head, PK12

  • Mfr # KCJ-XH-35X

  • Zoro # G7808330


product price: $24.29
/pk 12, $2.02/ea

Key Features

Material
Carbon Steel
Length
2 3/4 in
Width
1 3/4 in
Number of Blades Included
12
Thickness
0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCJ-XH-35X
Zoro #
G7808330
UPC #
810059870680
Country of Origin
United States

Dimensions

Length
2 3/4 in
Width
1 3/4 in
Thickness
0.016 in
Overall Width
1 3/4 in
Overall Length
2 3/4 in

Details

Item
Antimicrobial Replacement Head
Material
Carbon Steel
Number of Blades Included
12
Blade Material
Steel
Primary Cutting Application
General Purpose
Number of Blade Points
0
Number of Cutting Edges
1
Blade Edge
Straight; Scraper
Blade Point Type
Safety Tip
Mount Type
Fixed
Blade Dispenser Included
No
Fits Utility Knives Stock No.
60PR33; 60PR34; 60PR35
Metal Detectable
No
Compatible with Manufacturer Model Number
KCJ-XC-20X, KCJ-XC-30X, KCJ-XC-35X
Compatible with Series
Klever XChange
Antimicrobial
Yes
NSF Certified
No
Number of Cutting Sides
1
Compatible Grainger Part Number
60PR33, 60PR34, 60PR35
Compatible Manufacturer Part Number
KCJ-XC-20X, KCJ-XC-30X, KCJ-XC-35X
Compatible Manufacturer Model Number
KCJ-XC-20X, KCJ-XC-30X, KCJ-XC-35X
For Use With Mfr. Model Number
KCJ-XC-20X, KCJ-XC-30X, KCJ-XC-35X
Compatible with Manufacturer Model No.
KCJ-XC-20X, KCJ-XC-30X, KCJ-XC-35X
Compatible with Mfr. Model No.
KCJ-XC-20X, KCJ-XC-30X, KCJ-XC-35X
For Use with Mfr Model Number
KCJ-XC-20X, KCJ-XC-30X, KCJ-XC-35X
Compatible Pump Manufacturer Part Number
KCJ-XC-20X, KCJ-XC-30X, KCJ-XC-35X
Compatible Mfr. Model Number
KCJ-XC-20X, KCJ-XC-30X, KCJ-XC-35X

Description

Antimicrobial Replacement Head, Antimicrobial Yes, Blade Material Steel, Compatible with Grainger Part Number 60PR33, 60PR34, 60PR35, Compatible with Manufacturer Model Number KCJ-XC-20X, KCJ-XC-30X, KCJ-XC-35X, Compatible with Series Klever XChange, Metal Detectable No, NSF Certified No, Number of Cutting Sides 1, Overall Length 2 3/4 in, Overall Width 1 3/4 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.