Antimicrobial Safety Cutter Safety Recessed, 6 1/2 in L

  • Mfr # KCJ-XC-20X

  • Zoro # G7782659


product price: $9.99
/ea

Key Features

Overall Length
6 1/2 in
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Oval
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCJ-XC-20X
Zoro #
G7782659
UPC #
810059870710
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
Overall Width
1 1/2 in
Overall Thickness
3/8 in

Details

Item
Antimicrobial Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Oval
Handle Material
Plastic
Application
Multipurpose
Blade Operation
Fixed Blade
Blade Change
Push Button
Standards
ISO 22196 Certified
Features
Metal Tape Splitter at End of Handle, Antimicrobial Plastic, Replaceable Head
Handle Color
Green
Number of Blades Included
1
Left/Right Hand
Ambidextrous
Metal Detectable
No
Disposable
No
Tether Style
Tether Ready
Number of Cutting Edges
2
Position
2
NSF Certified
No
Replaceable Blade
Yes
For Cutting Tape
Yes
Handle Style
Oval
Number of Cutting Sides
2
Hook Cutter Features
Anti-Microbial, Includes Tape Splitter
For Cutting Stretch Film
Yes
Antimicrobial
Yes
For Cutting Foam
No
Grip Type
Rubberized
Other Material Applications
Film
Tether Ready
Yes
For Cutting Cardboard
Yes
For Cutting Banding
Yes
Series
Klever XChange
Includes Tape Splitter
Yes
Includes Pocket Clip
No
Blade Positions
2
Hand Orientation
Ambidextrous

Description

Antimicrobial Safety Cutter, Antimicrobial Yes, Application Multipurpose, Blade Material Steel, Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.