Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antimicrobial Safety Cutter Safety Recessed, 7 in L

  • Mfr # KCJ-XC-30X

  • Zoro # G7782500


product price: $9.19
/ea

Key Features

Overall Length
7 in
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Oval
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCJ-XC-30X
Zoro #
G7782500
UPC #
810059870765
Country of Origin
United States

Dimensions

Overall Length
7 in
Overall Thickness
3/8 in
Overall Width
1 3/4 in

Details

Item
Antimicrobial Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Oval
Handle Material
Plastic
Application
Multipurpose
Number of Cutting Edges
1
Standards
ISO 22196 Certified
Metal Detectable
No
NSF Certified
No
Position
1
Disposable
No
Blade Change
Push Button
Tether Style
Tether Ready
Handle Color
Green
Number of Blades Included
1
Left/Right Hand
Ambidextrous
Features
Metal Tape Splitter at End of Handle, Antimicrobial Plastic, Wider Head Opening, Replaceable Head
Blade Operation
Fixed Blade
Includes Pocket Clip
No
For Cutting Stretch Film
Yes
Includes Tape Splitter
Yes
Grip Type
Rubberized
Other Material Applications
Film
Number of Cutting Sides
1
For Cutting Foam
No
For Cutting Cardboard
Yes
For Cutting Banding
Yes
Hook Cutter Features
Anti-Microbial, Includes Tape Splitter
Series
Klever XChange
Antimicrobial
Yes
Handle Style
Oval
Replaceable Blade
Yes
Tether Ready
Yes
For Cutting Tape
Yes
Blade Positions
1
Hand Orientation
Ambidextrous

Description

Antimicrobial Safety Cutter, Antimicrobial Yes, Application Multipurpose, Blade Material Steel, Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.