Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antimicrobial Safety Cutter Safety Recessed, 7 in L

  • Mfr # KCJ-XC-35X

  • Zoro # G7781898


product price: $11.25
/ea

Key Features

Overall Length
7 in
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Oval
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCJ-XC-35X
Zoro #
G7781898
UPC #
810059870819
Country of Origin
United States

Dimensions

Overall Length
7 in
Overall Width
1 3/4 in
Overall Thickness
3/8 in

Details

Item
Antimicrobial Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Oval
Handle Material
Plastic
Application
Multipurpose
Number of Blades Included
1
Blade Change
Push Button
Features
Metal Tape Splitter at End of Handle, Antimicrobial Plastic, Wider Head Opening, Replaceable Head with scraper/tape splitter
Disposable
No
Tether Style
Tether Ready
Metal Detectable
No
Left/Right Hand
Ambidextrous
Position
1
NSF Certified
No
Handle Color
Green
Standards
ISO 22196 Certified
Blade Operation
Fixed Blade
Number of Cutting Edges
1
For Cutting Banding
Yes
Replaceable Blade
Yes
Tether Ready
Yes
Series
Klever XChange
Number of Cutting Sides
1
Grip Type
Rubberized
Includes Tape Splitter
Yes
Antimicrobial
Yes
Handle Style
Oval
For Cutting Tape
Yes
Other Material Applications
Film
For Cutting Cardboard
Yes
For Cutting Stretch Film
Yes
Includes Pocket Clip
No
Hook Cutter Features
Anti-Microbial, Includes Tape Splitter
For Cutting Foam
No
Blade Positions
1
Hand Orientation
Ambidextrous

Description

Antimicrobial Safety Cutter, Antimicrobial Yes, Application Multipurpose, Blade Material Steel, Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.