Blade Disposal Unit, Brown
Mfr # A48001-0
Zoro # G114921243
product price: $358.99
/pk 2, $179.50/ea
Free Shipping & Returns
Key Features
Material
Corrugate/Reinforced Polyethylene
Color
Brown
Overall Width
30 3/4 in
Overall Length
25 1/2 in
Overall Height
1 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A48001-0
Zoro #
G114921243
UPC #
810059874411
Country of Origin
Multiple
Dimensions
Overall Width
30 3/4 in
Overall Length
25 1/2 in
Overall Height
1 3/4 in
Details
Item
Blade Disposal Unit
Material
Corrugate/Reinforced Polyethylene
Color
Brown
Features
(2) Reusable Collection Bins, (4) Inner Bags
Blade Disposal Type
Safety Cutter Recycling Kit
Mount Type
Floor Stand
Capacity
(600) Safety Cutters
Description
Blade Disposal Unit, Blade Disposal Type Safety Cutter Recycling Kit, Capacity (600) Safety Cutters, Color Brown, Features (2) Reusable Collection Bins, (4) Inner Bags, Material Corrugate/Reinforced Polyethylene, Mount Type Floor Stand, Overall Diameter Not Applicable, Overall Height 1 3/4 in, Overall Length 25 1/2 in, Overall Width 30 3/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.