Zoro Homepage

Blade Disposal Unit, Brown

  • Mfr # A48003-0

  • Zoro # G214921242


product price: $102.99
/pk 2, $51.50/ea
Free Shipping & Returns

Key Features

Material
Corrugate
Overall Height
1 1/2 in
Overall Width
30 3/4 in
Overall Length
25 1/2 in
Features
(2) Reusable Collection Bins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A48003-0
Zoro #
G214921242
UPC #
810059874459
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Overall Width
30 3/4 in
Overall Length
25 1/2 in

Details

Item
Blade Disposal Unit
Material
Corrugate
Features
(2) Reusable Collection Bins
Color
Brown
Capacity
(600) Safety Cutters
Blade Disposal Type
Safety Cutter Recycling Container
Mount Type
Floor Stand

Description

Blade Disposal Unit, Blade Disposal Type Safety Cutter Recycling Container, Capacity (600) Safety Cutters, Color Brown, Features (2) Reusable Collection Bins, Material Corrugate, Mount Type Floor Stand, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Length 25 1/2 in, Overall Width 30 3/4 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.