Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blade Disposal Unit, Brown

  • Mfr # A48004-0

  • Zoro # G414921240


product price: $152.99
/pk 2, $76.50/ea
Free Shipping & Returns

Key Features

Material
Corrugate
Color
Brown
Features
(2) Small Tabletop Collection Boxes
Overall Height
1 1/2 in
Overall Length
25 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A48004-0
Zoro #
G414921240
UPC #
810059874473
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Overall Length
25 1/2 in
Overall Width
30 3/4 in

Details

Item
Blade Disposal Unit
Material
Corrugate
Color
Brown
Features
(2) Small Tabletop Collection Boxes
Blade Disposal Type
Safety Cutter Recycling Container
Capacity
Approximately (1000) Blade Heads
Mount Type
Table Top

Description

Blade Disposal Unit, Blade Disposal Type Safety Cutter Recycling Container, Capacity Approximately (1000) Blade Heads, Color Brown, Features (2) Small Tabletop Collection Boxes, Material Corrugate, Mount Type Table Top, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Length 25 1/2 in, Overall Width 30 3/4 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.