Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blade Disposal Unit, Gray

  • Mfr # A48002-0

  • Zoro # G914921245


product price: $252.99
/pk 4, $63.25/ea
Free Shipping & Returns

Key Features

Material
Reinforced Polyethylene
Overall Height
2 3/4 in
Overall Width
7 in
Color
Gray
Features
(4) Replacement Inner Bags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A48002-0
Zoro #
G914921245
UPC #
810059874435
Country of Origin
China

Dimensions

Overall Height
2 3/4 in
Overall Width
7 in
Overall Length
12 3/4 in

Details

Item
Blade Disposal Unit
Material
Reinforced Polyethylene
Color
Gray
Features
(4) Replacement Inner Bags
Capacity
(600) Safety Cutters
Mount Type
Floor Stand
Blade Disposal Type
Safety Cutter Recycling Bag

Description

Blade Disposal Unit, Blade Disposal Type Safety Cutter Recycling Bag, Capacity (600) Safety Cutters, Color Gray, Features (4) Replacement Inner Bags, Material Reinforced Polyethylene, Mount Type Floor Stand, Overall Diameter Not Applicable, Overall Height 2 3/4 in, Overall Length 12 3/4 in, Overall Width 7 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.