Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Cutter, Recessed Blade, Red, Safety Recessed, Plastic

  • Mfr # KK401

  • Zoro # G2327722


product price: $5.99
/ea
Sold in multiples of 50 for $299.50

Key Features

Blade Type
Safety Recessed
Blade Material
Stainless steel
Handle Type
Contoured Ergonomic
Handle Material
Plastic
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK401
Zoro #
G2327722
UPC #
-
Country of Origin
United States

Details

Item
Box Cutter,Recessed Blade,Red
Blade Type
Safety Recessed
Blade Material
Stainless steel
Handle Type
Contoured Ergonomic
Handle Material
Plastic
Application
General Purpose

Description

The KK401 is a general purpose box cutter with a safety recessed blade. The contoured ergonomic handle is made of plastic and has a double grip for greater control. This product features a stainless steel blade that stays sharp and cuts accurately, time after time. The blade type is safe recessed and the handle type is contoured ergonomic. If you want to get your job done quickly and safely, equip yourself with this KK401 Box Cutter from Klever Kutter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.