Cutter, 7" L, 1 3/4" W, Blue, PK10
- Mfr # KCJ-4-65MD
- Zoro # G323361724
product price:Â
$
68.19
/pk of 10, $6.82/ea
Key Features
Blade Length
1/4 in
Product Type
Safety Cutter
For Cutting Banding
Yes
NSF Certified
No
Handle Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KCJ-4-65MD
- Zoro #
- G323361724
- UPC #
- 810059874947
- Country of Origin
- United States
- Product Type
- Safety Cutter
- For Cutting Banding
- Yes
- NSF Certified
- No
- Handle Color
- Blue
- Replaceable Blade
- Yes
- Handle Material
- Plastic
- Includes Tape Splitter
- Yes
- Handle Style
- Contoured
- Item
- Cutter
- Handle Type
- Ergonomic
- Disposable
- Yes
- Blade Edge Type
- Smooth
- For Cutting Tape
- Yes
- Hook Cutter Features
- Includes Tape Splitter, Metal Detectable
- Blade Material
- Stainless Steel
- Series
- ExcelXD MD
- Features
- Grip Type
- Plain
- Application
- Bagged Goods, Boxes, Double-Wall Corrugate, Light-Duty Zip Ties, Plastic Banding, Stretch Wrap, Tape
Dimensions
- Blade Length
- 1/4 in
- Wire Rope Length
- 7 in
- Overall Width
- 1 3/4 in
- Overall Length
- 7 in
- Length
- 7 in
- Fits Chest Size
Description
Cutter, Antimicrobial No, Application Bagged Goods, Boxes, Double-Wall Corrugate, Light-Duty Zip Ties, Plastic Banding, Stretch Wrap, Tape, Blade Edge Type Smooth, Blade Length 1/4 in, Blade Material Stainless Steel, Disposable Yes, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.