Zoro Homepage

Durable Safety Cutter, Magnesium 7 in L

  • Mfr # PLS-300XC-35

  • Zoro # G304393492


product price: $14.49
/ea

Key Features

Overall Length
7 in
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
Magnesium
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLS-300XC-35
Zoro #
G304393492
UPC #
810059872561
Country of Origin
United States

Dimensions

Overall Length
7 in
Overall Width
1 3/4 in

Details

Item
Durable Safety Cutter
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
Magnesium
Application
Multipurpose
Disposable
No
Number of Cutting Edges
1
NSF Certified
No
Metal Detectable
No
Features
Cuts Boxes, Film, Tape, and Thousands more Applications, Interchangeable, Replaceable Head, Lighter Weight Ergonomic Handle Reduces Hand and Arm Fatigue, Magnesium Handle for Improved Durability and Increased Handle Life, Recessed Blade
Handle Color
Silver
Includes Pocket Clip
No
Includes Tape Splitter
Yes
Hook Cutter Features
Includes Tape Splitter
Number of Cutting Sides
1
For Cutting Banding
Yes
Other Material Applications
Film
For Cutting Tape
Yes
Series
Klever Xchange Plus-HD
Handle Style
Contoured
Antimicrobial
No
For Cutting Foam
No
For Cutting Stretch Film
Yes
For Cutting Cardboard
Yes
Tether Ready
Yes
Replaceable Blade
Yes
Grip Type
Plain

Description

Durable Safety Cutter, Antimicrobial No, Application Multipurpose, Blade Material Carbon Steel, Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.