Shop All Utility Knives
Klever
Durable Safety Cutter, Magnesium 7 in L
Mfr # PLS-302XC-30
Zoro # G404393514
original price:
$17.19
9% off
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Certified No
- Disposable No
- Handle Color Silver
- Handle Material Magnesium
- Overall Length 7 in
Product Information
- Brand Klever
- MFR # PLS-302XC-30
- Zoro # G404393514
- UPC # 810059870444
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 7 in |
Details
Description
Durable Safety Cutter, Antimicrobial No, Application Multi-Purpose, Blade Material Carbon Steel, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1319)
- TEKTON 3/8 Inch Drive Quick-Release Comfort Grip Ratchet Set (3-Piece) (SRH99116)
- TOTALTOOLS 16g Hog Ring Pliers (TO116362)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Machined (PAW-101010)
- KLEVER 5 3/4 in Polymer Safety Recessed Fixed Blade Safety Cutter, 10PK (KCJ-2R)
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-200XC-30G)
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-200XC-30W)
- KLEVER Safety Recessed 4 5/8 in L, 10 PK (KCJ-1XSS)
- KLEVER Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polymer, 10PK (KCJ-4B-30)
- KLEVER Safety Recessed 6 1/2 in L, 10 PK (KCJ-4Y-20)
- STANLEY Safety Cutter Safety Recessed, 6 1/8 in L (STHT10360)
- Klever Utility Knives