Zoro Homepage

Excel20 Safety Cutter, Red

  • Mfr # KCJ-4-20R

  • Zoro # G611947319


product price: $4.69
/ea
Sold in multiples of 500 for $2,345.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCJ-4-20R
Zoro #
G611947319
UPC #
-
Country of Origin
United States

Description

The Klever Excel20 Safety Cutter in Red is a versatile and efficient cutting tool designed for both personal and professional use. This safety cutter features a durable and ergonomic design, ensuring a comfortable grip and easy handling during use. The bright red color of this cutter adds a touch of vibrancy and visibility, making it easy to locate in a busy workspace. The compact size of the Excel20 allows for convenient storage in a drawer or tool belt, ensuring it is always within reach when needed. Equipped with a high-quality stainless steel blade, this safety cutter effortlessly cuts through a variety of materials, including cardboard, plastic, and packaging tape. The blade is concealed within the cutter, minimizing the risk of accidental cuts or injuries, making it an ideal choice for both experienced professionals and beginners. The Klever Excel20 Safety Cutter also features a unique tape splitter, allowing for quick and efficient opening of boxes and packages without damaging the contents inside. This feature makes it an essential tool for warehouse workers, delivery personnel, and anyone who frequently deals with packaging materials. Additionally, this safety cutter is designed with user safety in mind. It includes a built-in guard that prevents the blade from coming into direct contact with the user's fingers, reducing the risk of accidents and injuries. The blade is also easily replaceable, ensuring the longevity and continued functionality of the cutter. Overall, the Klever Excel20 Safety Cutter in Red is a reliable and versatile cutting tool that combines efficiency, durability, and safety. Whether you need to open packages, cut through materials, or perform various tasks, this cutter is a valuable addition to any workspace or toolbox. Sold at a minimum and in increments of 500.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.