Zoro Homepage

Excel30 Safety Cutter, Blue

  • Mfr # KCJ-4-30B

  • Zoro # G711947301


product price: $4.99
/ea
Sold in multiples of 500 for $2,495.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCJ-4-30B
Zoro #
G711947301
UPC #
-
Country of Origin
United States

Description

The Klever Excel30 Safety Cutter in Blue is a versatile and efficient cutting tool designed for both personal and professional use. This cutter features a durable and ergonomic design, ensuring a comfortable grip and easy handling during use. The Excel30 Safety Cutter is equipped with a high-quality stainless steel blade that is sharp and long-lasting, allowing for precise and effortless cutting of various materials. Whether you need to open packages, cut cardboard, or trim paper, this cutter is up to the task. One of the standout features of the Excel30 Safety Cutter is its safety mechanism. It is designed with a recessed blade that helps prevent accidental cuts and injuries. The blade is only exposed when the cutter is in use, ensuring maximum safety when not in use or during storage. The bright blue color of this safety cutter adds a touch of style and visibility, making it easy to locate in a busy workspace or toolbox. The compact size of the cutter allows for easy portability, making it a convenient tool to have on hand wherever you go. Overall, the Klever Excel30 Safety Cutter in Blue is a reliable and efficient cutting tool that combines functionality, safety, and style. Whether you are a professional in need of a reliable tool for daily tasks or an individual looking for a versatile cutter for personal use, this safety cutter is a great choice. Sold at a minimum and in increments of 500.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.