Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Excel30 Safety Cutter, Orange

  • Mfr # KCJ-4-30G

  • Zoro # G911947392


product price: $4.99
/ea
Sold in multiples of 500 for $2,495.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCJ-4-30G
Zoro #
G911947392
UPC #
-
Country of Origin
United States

Description

The Klever Excel30 Safety Cutter in vibrant orange is a versatile and reliable tool designed to enhance safety and efficiency in various cutting tasks. This cutter features a durable and ergonomic design, making it comfortable to hold and easy to use for extended periods. The Excel30 Safety Cutter is equipped with a recessed blade that helps prevent accidental cuts and injuries. The blade is made from high-quality stainless steel, ensuring sharpness and longevity. It is also easily replaceable, allowing for continuous use without compromising safety. With its unique design, this safety cutter is suitable for a wide range of applications. It can effortlessly cut through various materials such as cardboard, plastic straps, shrink wrap, and more. The blade's recessed position ensures that only the intended material is cut, minimizing the risk of damaging the contents within packages. The bright orange color of the Klever Excel30 Safety Cutter enhances visibility, making it easy to locate in busy work environments. It also serves as a visual reminder of its safety features, promoting responsible and cautious handling. Whether you are working in a warehouse, office, or any other setting that requires frequent cutting tasks, the Klever Excel30 Safety Cutter in orange is a reliable and indispensable tool. Its combination of safety, durability, and versatility makes it an excellent choice for professionals and individuals seeking a dependable cutting solution. Sold at a minimum and in increments of 500.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.