Zoro Homepage

Excel30 Safety Cutter, Red

  • Mfr # KCJ-4-30R

  • Zoro # G411947373


product price: $4.99
/ea
Sold in multiples of 500 for $2,495.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCJ-4-30R
Zoro #
G411947373
UPC #
-
Country of Origin
United States

Description

The Klever Excel30 Safety Cutter in Red is a versatile and efficient cutting tool designed for both personal and professional use. This safety cutter features a durable and ergonomic design, ensuring a comfortable grip and easy handling during use. The Excel30 Safety Cutter is equipped with a high-quality stainless steel blade that is sharp and long-lasting, allowing for precise and effortless cutting of various materials. Whether you need to open packages, cut cardboard, or trim paper, this cutter is up to the task. One of the standout features of the Excel30 Safety Cutter is its built-in safety mechanism. The blade is fully enclosed, minimizing the risk of accidental cuts or injuries. This makes it an ideal choice for individuals who prioritize safety in their workspace or home. The bright red color of this safety cutter adds a touch of vibrancy and visibility, making it easy to locate in a cluttered workspace or toolbox. Additionally, the compact size of the Excel30 Safety Cutter allows for convenient storage and portability. Overall, the Klever Excel30 Safety Cutter in Red is a reliable and user-friendly cutting tool that combines functionality, durability, and safety. Whether you are a professional craftsman, a warehouse worker, or simply need a reliable tool for everyday tasks, this safety cutter is a valuable addition to your toolkit. Sold at a minimum and in increments of 500.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.