Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook Cutter, Plastic 7 in L

  • Mfr # KCJ-XC-35Y-PT

  • Zoro # G910105625


product price: $8.79
/ea

Key Features

Overall Length
7 in
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Industrial, Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCJ-XC-35Y-PT
Zoro #
G910105625
UPC #
810059872332
Country of Origin
United States

Dimensions

Overall Length
7 in
Overall Width
1 3/4 in
Blade Thickness
0.025 in

Details

Item
Hook Cutter
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Industrial, Multipurpose
Number of Cutting Edges
1
Disposable
No
Metal Detectable
No
Features
Ambidextrous, Recessed Blade
NSF Certified
No
Number of Blades Included
35
Handle Color
Black/Yellow
For Cutting Tape
Yes
Includes Tape Splitter
Yes
For Cutting Banding
Yes
Replaceable Blade
Yes
For Cutting Stretch Film
Yes
Handle Style
Oval
Tether Ready
Yes
Blade Change Method
Locking Tab
Series
XChange35
Hook Cutter Features
Includes Tape Splitter
For Cutting Cardboard
Yes
Antimicrobial
No
Other Material Applications
Shrink Wrap, Twine, Yarn
For Cutting Foam
No
Includes Pocket Clip
No
Grip Type
Rubberized
Number of Cutting Sides
1

Description

Hook Cutter, Antimicrobial No, Application Industrial, Multipurpose, Blade Change Method Locking Tab, Blade Material Carbon Steel, Blade Thickness 0.03 in, Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.