Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook Cutter, Plastic 7 in L

  • Mfr # KCJ-XC-65B

  • Zoro # G310105584


product price: $9.59
/ea

Key Features

Overall Length
7 in
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
Plastic
Number of Blades Included
65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCJ-XC-65B
Zoro #
G310105584
UPC #
810059874022
Country of Origin
United States

Dimensions

Overall Length
7 in
Overall Width
1 3/4 in

Details

Item
Hook Cutter
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
Plastic
Number of Blades Included
65
Number of Cutting Edges
1
Handle Color
Black/Blue
Features
Made and Rigorously Tested in the U.S.A, Reuse the Handle, Replace the Blade Head for a Cost-Effective and Eco-Friendly Solution
Metal Detectable
No
NSF Certified
No
Disposable
No
Handle Style
Oval
For Cutting Banding
Yes
Hook Cutter Features
Includes Tape Splitter
Blade Change Method
Locking Tab
Includes Tape Splitter
Yes
Number of Cutting Sides
1
For Cutting Stretch Film
Yes
For Cutting Tape
Yes
Blade Edge Type
Smooth
Series
XChangeXD
Replaceable Blade
Yes
Includes Pocket Clip
No
Tether Ready
Yes
Antimicrobial
No
Other Material Applications
Shrink Wrap, Twine, Yarn
Grip Type
Rubberized
For Cutting Cardboard
Yes
For Cutting Foam
No

Description

Hook Cutter, Antimicrobial No, Blade Change Method Locking Tab, Blade Edge Type Smooth, Blade Material Carbon Steel, Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.